Zoro Homepage

Automotive Pad, Foam, Pink, PK10

  • Mfr # 41152

  • Zoro # G816558105


product price: $50.89
/pk 10, $5.09/ea

Key Features

Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
Compatible Surface Material
Clear Coat, Gelcoat, Paint, Sealer, Topcoat
Backing Pad Type
Hook-and-Loop
Application
Buffing, Compounding, Finishing, Polishing
Product Type
Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41152
Zoro #
G816558105
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 1/4 in

Details

Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
Compatible Surface Material
Clear Coat, Gelcoat, Paint, Sealer, Topcoat
Backing Pad Type
Hook-and-Loop
Application
Buffing, Compounding, Finishing, Polishing
Product Type
Pad
Texture
Smooth
Material
Foam
Attachment
Hook-and-Loop
Features
Extra Fine Finish
Color
Pink
Maximum Speed
12,000 RPM
Item
3M(TM) Finesse-it(TM) Premium Foam Buffing Pad

Description

Automotive Pad,Foam,Pink,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.