Automotive Pad, Foam, Pink, PK10
Mfr # 41172
Zoro # G816558112
product price: $50.89
/pk 10, $5.09/eaKey Features
Product Type
Pad
Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
Outside Diameter
3 1/4 in
Features
Extra Fine Finish
Application
Buffing, Compounding, Finishing, Polishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41172
Zoro #
G816558112
UPC #
-
Country of Origin
France
Dimensions
Outside Diameter
3 1/4 in
Details
Item
3M(TM) Finesse-it(TM) Premium Foam Buffing Pad
Product Type
Pad
Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
Features
Extra Fine Finish
Application
Buffing, Compounding, Finishing, Polishing
Texture
Waffle
Maximum Speed
12,000 RPM
Backing Pad Type
Hook-and-Loop
Color
Pink
Attachment
Hook-and-Loop
Compatible Surface Material
Clear Coat, Gelcoat, Paint, Sealer, Topcoat
Material
Foam
Description
Automotive Pad,Foam,Pink,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.