Automotive Pad, Foam, Purple, PK10
Mfr # 39836
Zoro # G016558110
product price: $50.89
/pk 10, $5.09/eaKey Features
Color
Purple
Features
Extra Fine Finish
Material
Foam
Maximum Speed
12,000 RPM
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39836
Zoro #
G016558110
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
3 1/4 in
Details
Color
Purple
Features
Extra Fine Finish
Material
Foam
Maximum Speed
12,000 RPM
Texture
Smooth
Item
3M(TM) Finesse-it(TM) Premium Foam Buffing Pad
Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
Backing Pad Type
Hook-and-Loop
Product Type
Pad
Attachment
Hook-and-Loop
Compatible Surface Material
Clear Coat, Gelcoat, Paint, Sealer, Topcoat
Application
Buffing, Compounding, Finishing, Polishing
Description
Automotive Pad,Foam,Purple,Package Quantity10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.