Zoro Homepage

Automotive Performance Masking Tape, 18 mm x 32 m, 6/Case, 6PK

  • Mfr # 3431SRP

  • Zoro # G615766367


product price: $21.79
/pk 6, $3.63/ea

Key Features

Tape Width
0.71 in
Tape Length
32 m
Tape Color
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3431SRP
Zoro #
G615766367
UPC #
-
Country of Origin
Canada

Dimensions

Tape Width
0.71 in
Tape Length
32 m

Details

Tape Color
green

Description

Our 3M Auto Care Performance Masking Tape has a green backing that is highly conformable, provides the best adhesive transfer resistance, hugs curves and contours and provides outstanding paint lines. Its release coating affords straight, clean unwinding. The adhesive sticks at a touch, stays put and removes cleanly, and leaves almost no sticky residue behind.


  • Delivers Sharp Paint Lines: Adhesive Resists Lifting And Curling, Prevents Bleed Through, Helping To Maintain Sharp Paint Lines
  • Hugs Auto Curves And Contours: Flexible, Conformable Backing Resists Breaking For Faster And More Consistent Masking
  • Leaves No Residue, No Damage: Quick And Easy Removal, Helping Reduce Scraping And Scrubbing Of Residue
  • Use Indoors And Outdoors: Uv And Light Resistant
  • Use On A Variety Of Surfaces: Delivers Consistently Superior Performance On Moldings, Plastic, Glass, Metal, Rubber And Paint.
  • Use On A Variety Of Surfaces: Delivers Consistently Superior Performance On Moldings, Plastic, Glass, Metal, Rubber And Paint.
  • Easy To Unwind And Remove: Special 3M Backing Provides For Superior Control During Unwinding, Making It Less Likely The Tape Wrinkles Or Pulls Away.
  • Works With Different Paint Systems: Compatible With Water Or Solvent Based Paint Systems.
  • Works In Different Conditions: Tape Also Resists Temperatures Up To 250°F (121°C) For Up To 30 Minutes, Making It Suitable For Longer Baking Cycles.
  • Save Time And Money: Tape And Roll Design Affords More Usable Tape Per Roll Vs. Lower-Priced Brands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.