Zoro Homepage

Automotive Performance Masking Tape, 6mm x 55m, 48 per case, 48PK

  • Mfr # 34030ESF

  • Zoro # G415765812


product price: $130.99
/pk 48, $2.73/ea
Free Shipping & Returns

Key Features

Tape Width
6mm
Tape Color
green
Tape Length
55 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34030ESF
Zoro #
G415765812
UPC #
-
Country of Origin
Canada

Dimensions

Tape Width
6mm
Tape Length
55 m

Details

Tape Color
green

Description

3M Auto Care Performance Masking Tape has a green backing that is highly conformable, provides the best adhesive transfer resistance, hugs curves and contours and provides outstanding paint lines. Its release coating affords straight, clean unwinding. The adhesive sticks at a touch, stays put and removes cleanly, and leaves no sticky residue behind.


  • Flexible, conformable backing resists breaking for faster and more consistent masking
  • Adhesive resists lifting and curling, helping maintain sharp paint lines
  • Primer bonds adhesive to backing, helping reduce scraping and scrubbing of adhesive residue
  • Release coating helps tape unwind smoothly, reduces wrinkling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.