Zoro Homepage

Automotive Tape, 1/4 in W, Foam

  • Mfr # 38582

  • Zoro # G0389311


product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns

Key Features

Tape Color
Red
Imperial Tape Width
1/4 in
Tape Backing Material
Foam
Tape Adhesive
Acrylic Foam Tape
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38582
Zoro #
G0389311
UPC #
00051131385825
Country of Origin
United States

Dimensions

Imperial Tape Width
1/4 in
Length
5 ft
Tape Length
5 ft, 15 ft
Tape Width
0.25 in
Imperial Tape Length
5.0 ft
Metric Tape Length
1.52 m
Metric Tape Width
0.64 cm

Details

Item
Automotive Tape
Tape Color
Red
Tape Backing Material
Foam
Tape Adhesive
Acrylic Foam Tape

Description

Automotive Tape, Color Red, Length 5 ft, Material Foam, Width 1/4 in, Product Type Molding Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.