
Hand Sanitizer 3 oz. Ethyl Alcohol Gel Bottle, 48PK
Mfr # 9221
Zoro # G513337799
product price: $426.99
/pk 48, $8.90/ea
Free Shipping & Returns
Key Features
Form
Gel
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9221
Zoro #
G513337799
UPC #
-
Country of Origin
Unknown
Details
Item
Hand Sanitizer
Form
Gel
Container Type
Bottle
Description
3M Avagard D hand sanitizer contains 61% w/w ethyl alcohol to handle 99.99% of even antibiotic-resistant bacteria Formulated with moisturizers, it prevents skin breakdown and leaves hands soft after repeated use 3M Avagard D instant hand antiseptic with moisturizers dries quickly and is clean with no sticky residue Its compatibility with CHG products doesn't reduce its effectiveness It meets WHO, CDC and AORN efficacy guidelines
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.