Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-to-Back Strap, No Adhesive, 20 ft, 1 in W, Black

  • Mfr # SJ3000

  • Zoro # G4359871


product price: $28.39
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Shear Strength
31 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3000
Zoro #
G4359871
UPC #
888519022894
Country of Origin
Italy

Dimensions

Width
1 in
Length
20 ft
Overall Length
20 ft
Overall Width
1 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Shear Strength
31 psi
Hook and Loop Shape
Roll
Color
Black
For Use With
Cables
Characteristics
Flexible
Standards
ISO 9001:2000, ISO/TS 16949:2002
Resistance Properties
Corrosion Resistant, Plasticizer Resistant, Water Resistant
Peel Strength
3 lbf/sq in
Closure Type
Wrap
Cycle Life
15
Operating Temperature - Maximum
200 Degrees F
Count
1
Strap Material
Polyester/Polypropylene
Includes Buckle
Buckle Not Included
Shape
Roll
Product Type
Strap Roll
For Location
Indoor

Description

Reclosable Fastener, General Purpose, Width 1/24 In/mm, Length 6.6/18.3 Yd/mm, Color Black, Characteristics Pressure Sensitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.