Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Back-to-Back Strap, No Adhesive, 25 yd., 3" Wd, Red SJ3000

Back-to-Back Strap, No Adhesive, 25 yd., 3" Wd, Red (Discontinued)

  • Mfr # SJ3000
  • Zoro # G4361454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3000
Zoro #
G4361454
UPC #
888519022740
Country of Origin
United States

Dimensions

Width
3"
Length
25 yd.

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Shear Strength
31 psi
Hook and Loop Shape
Roll
Color
Red

Description

Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 25 yd, Width 3 in, Color Red, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 31 psi, Adhesive Type No Adhesive, Characteristics Pressure Sensitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.