Zoro Homepage

Back-up Pad 5in Ribbed

  • Mfr # 11228

  • Zoro # G515798543


product price: $32.39
/ea
Sold in multiples of 10 for $323.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11228
Zoro #
G515798543
UPC #
00068060112286
Country of Origin
United States

Description

Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System GL, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/4 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number 1182C, 1187C, 782C, 787C, 982C, 987C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.