Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backer Pad, 16 in Dia, Black, PK2

  • Mfr # 27988

  • Zoro # G307950944


product price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns

Key Features

Floor Application
Grinding, Polishing
Pad/Brush Shape
Round
Material
Polyurethane Foam
Speed
175 to 600 RPM
Pad/Brush Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27988
Zoro #
G307950944
UPC #
50021200279886
Country of Origin
United States

Dimensions

Floor Pad Size
16 in
Pad/Brush Size
16 in
Diameter
16 in
Fits Machine Size
16 in

Details

Floor Application
Grinding, Polishing
Pad/Brush Shape
Round
Material
Polyurethane Foam
Item
Backer Pad
Speed
175 to 600 RPM
For Use With
Trizact Diamond Pads
Features
Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place
Application
Grinding, Polishing
Color
Black
Shape
Round
Color Family
Black
Product Type
Backer Pad
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM

Description

Backer Pad, Color Black, Diameter 16 in, Material Polyurethane Foam, Product Type Backer Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding, Polishing, Features Allows for Easy Attachment of Trizact Pads, Holds Pads Firmly in Place, Series Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.