Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag Filters, Depth Filers

  • Mfr # DFG001PP2C

  • Zoro # G316522040


product price: $39.29
/ea
Sold in multiples of 16 for $628.64

Key Features

Material
Polypropylene
Product Type
Filter Cartridge
Overall Length
32 in
Feed Water Source
Tap Water
Overall Diameter
7 1/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFG001PP2C
Zoro #
G316522040
UPC #
00016145082757
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Diameter
7 1/100 in

Details

Material
Polypropylene
Product Type
Filter Cartridge
Feed Water Source
Tap Water
Item
Filter Cartridge
Impurities Removed
Solids
Flow Rate
150.016 gpm

Description

Filter Cartridge, Flow Rate 150.016 gpm, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.