Bag Filters, Depth Filers
Mfr # DFG010PP2R
Zoro # G816522151
product price: $31.79
/eaSold in multiples of 16 for $508.64
Key Features
Flow Rate
150.016 gpm
Product Type
Filter Cartridge
Overall Diameter
7 1/100 in
Impurities Removed
Solids
Feed Water Source
Tap Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFG010PP2R
Zoro #
G816522151
UPC #
00016145069260
Country of Origin
United States
Dimensions
Overall Diameter
7 1/100 in
Overall Length
27 4/5 in
Details
Item
Filter Cartridge
Flow Rate
150.016 gpm
Product Type
Filter Cartridge
Impurities Removed
Solids
Feed Water Source
Tap Water
Material
Polypropylene
Description
Filter Cartridge, Flow Rate 150.016 gpm, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.