Zoro Homepage

Bag Filters, Depth Filers

  • Mfr # DFG025PP2C

  • Zoro # G316522163


product price: $31.79
/ea
Sold in multiples of 16 for $508.64

Key Features

Impurities Removed
Solids
Flow Rate
150.016 gpm
Feed Water Source
Tap Water
Material
Polypropylene
Overall Length
27 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFG025PP2C
Zoro #
G316522163
UPC #
00016145069291
Country of Origin
United States

Dimensions

Overall Length
27 4/5 in
Overall Diameter
7 1/100 in

Details

Impurities Removed
Solids
Flow Rate
150.016 gpm
Feed Water Source
Tap Water
Material
Polypropylene
Product Type
Filter Cartridge
Item
Filter Cartridge

Description

Filter Cartridge, Flow Rate 150.016 gpm, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.