Bag Filters, Depth Filers
Mfr # DFG050EE2R
Zoro # G816522076
product price: $38.79
/eaSold in multiples of 16 for $620.64
Key Features
Impurities Removed
Solids
Overall Diameter
7 1/100 in
Overall Length
27 4/5 in
Product Type
Filter Cartridge
Feed Water Source
Tap Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFG050EE2R
Zoro #
G816522076
UPC #
00016145082962
Country of Origin
United States
Dimensions
Overall Diameter
7 1/100 in
Overall Length
27 4/5 in
Details
Impurities Removed
Solids
Product Type
Filter Cartridge
Feed Water Source
Tap Water
Item
Filter Cartridge
Material
Polyester
Flow Rate
150.016 gpm
Description
Filter Cartridge, Flow Rate 150.016 gpm, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.