Shop 3M

SecureFit(TM) Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class C, Yellow

  • Mfr # H-702SFV-UV
  • Zoro # G503927542

product price: 
$
19.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-702SFV-UV
Zoro #
G503927542
UPC #
50076308945027
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
ANSI Impact Type
Type 1
Application
General Purpose
CSA Class
C
ANSI Electrical Class
Class C
CSA Type
1
Weight
13 oz
Reverse Donning
Non-Reversible
ANSI Classification
Type 1, Class C
Includes
Sweat Band, Uvicator
Head Protection Brand
3M
Includes Chin Strap
No
Shell Color
Yellow
Graphics Type
No Graphics
Compatible Suspension Brand
3M
High-Visibility
Not High-Visibility
Headwear Style
Front Brim
Includes Reflective Decals
No
CSA Electrical Class
Class C
Shell Pattern
Solid
Venting
Yes
Dielectric
No
Compatible Suspension Manufacturer Part Number
H-700-S6, SFH-700-RS4
Shell Material
Polyethylene
CSA Impact Type
Type I
Series
H-800

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.