Shop 3M

Safety Helmet, Class C, Safety, White, ABS

  • Mfr # X6001VX-UV-A
  • Zoro # G224891573

product price: 
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Venting
Yes
ANSI Impact Type
Type 2
Application
Industrial
Number of Suspension Points
6
Standards
ANSI/ISEA Z89.1-2014
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X6001VX-UV-A
Zoro #
G224891573
UPC #
0068060857590
Country of Origin
Poland
Venting
Yes
ANSI Impact Type
Type 2
Application
Industrial
Number of Suspension Points
6
Standards
ANSI/ISEA Z89.1-2014
Shell Material
ABS
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class C
Reflective Decal Color
Gray
Reverse Donning
Non-Reversible
Series
X6000
Shell Color
White
Compatible Suspension Manufacturer Part Number
X6000-6PTSUS
Shell Pattern
Solid
Weight
499
Accessory Mounting Options
Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount
Item
Safety Helmet
Dielectric
No
Includes Reflective Decals
Yes
Includes Chin Strap
Yes
Compatible Suspension Brand
3M
Headwear Style
Climbing
Graphics Type
No Graphics
Impact Absorbing Material
ABS
Suspension Adjustment Type
Ratchet

Dimensions

Size - Alpha
One Size

Description

Safety Helmet, Accessory Mounting Options Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount, Weight 499, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number X6000-6PTSUS, Standards ANSI/ISEA Z89.1-2014, Series X6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.