Zoro Homepage

Baseboard Stripper, Size 21 oz.

  • Mfr # 14001

  • Zoro # G1265625


product price: $22.49
/ea

Key Features

Size
21 oz
Container Type
Aerosol Spray Can
RTU Yield per Container
84 oz
Standards
OSHA, USDA Authorized
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14001
Zoro #
G1265625
UPC #
50048011140013
Country of Origin
United States

Dimensions

Size
21 oz
Container Size
21 oz
Cleaner Container Size
21 oz

Details

Item
Baseboard Stripper
Container Type
Aerosol Spray Can
RTU Yield per Container
84 oz
Standards
OSHA, USDA Authorized
Recommended Dilution
Ready to Use
Product Series
Trouble Shooter
Butyl Free
No
VOC Content
90%
Maximum Application Temperature
122 Degrees F
pH Value
Alkaline
Maximum RTU Yield per Container
84 oz
For Floor Type
Concrete, Marbe, Terrazzo, Vinyl, Wood
Minimum Application Temperature
40 Degrees F
pH Level
12
Biodegradable
No
Nonflammable
No
Cleaner Form
Liquid
Minimum RTU Yield per Container
21 oz
Color
Clear
Application
Baseboard, Commercial, Multi Surface

Description

Baseboard Stripper, Cleaner Form Liquid, Container Size 21 oz, Container Type Aerosol Spray Can, For Floor Type Concrete, Marbe, Terrazzo, Vinyl, Wood, pH Level 12, pH Value Alkaline, Product Series Trouble Shooter, Ready to Use, Standards OSHA, USDA Authorized, VOC Content 90 Percent, Maximum Application Temperature 122 Degrees F, Maximum RTU Yield per Container 84 oz, Minimum Application Temperature 40 Degrees F, Minimum RTU Yield per Container 21 oz, Recommended Dilution Ready to Use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.