Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Cleaner, 2L Bottle

  • Mfr # 51L

  • Zoro # G9489444


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2L
Container Type
Bottle
Fragrance
Unscented
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51L
Zoro #
G9489444
UPC #
50048011263217
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Bottle
Item
Bathroom Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Cleaner Container Type
Bottle
Color
White
Recommended Dilution
1:54
Standards
EPA Registered, OSHA
Item - Portion Control System Chemicals
Bathroom Cleaner
VOC Content
0%
RTU Yield per Container
29 gal.
Label Number
51L
EPA Registered
Yes
Chemical Flow Rate
Low
Rinse Required
No
pH Level
1
pH Value
Acidic
Surfaces for Use On
Ceramic, Chrome, Concrete, Stainless Steel
Label Color Coding
Blue
Product Label
Bath and Shower Cleaner
Fits Dispenser Series
Twist 'n Fill

Description

Bath and Shower Cleaner, Chemical Flow Rate Low, Label Number 51L, Label Color Coding Blue, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 1, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:54, Concentrated, EPA Registered Yes, VOC Content 0 Percent, Fragrance Unscented, Standards EPA Registered, OSHA, Surfaces for Use On Ceramic, Chrome, Concrete, Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.