Zoro Homepage

Bathroom Cleaner, 2L Bottle

  • Mfr # 52L

  • Zoro # G3755272


product price: $57.15
/ea
Sold in multiples of 6 for $342.90

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2L
Container Type
Bottle
Fragrance
Unscented
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52L
Zoro #
G3755272
UPC #
50048011263231
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Bottle
Item
Bathroom Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Cleaner Container Type
Bottle
Color
White
Recommended Dilution
1:5
Sub-Category
Bathroom Cleaners
For Use On
Tile, Grout, Bowl
Item - Portion Control System Chemicals
Tile, Grout, and Bowl Cleaner
Chemical No.
52L
Standards
OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
RTU Yield per Container
2.6 gal.
Chemical Label Number
52L
EPA Registered
Yes
pH Level
1
Fits Dispenser Series
Twist 'n Fill
Rinse Required
No
Surfaces for Use On
Ceramic, Concrete, Quarry Tile
Chemical Flow Rate
Low
Label Color Coding
Yellow
Product Label
Tile, Grout and Bowl Cleaner
Label Number
52L
pH Value
Acidic

Description

Tile, Grout and Bowl Cleaner, Chemical Flow Rate Low, Label Number 52L, Label Color Coding Yellow, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 1, pH Value Acidic, Primary Chemical Not Applicable, Recommended Dilution 1:5, Concentrated, EPA Registered Yes, Properties No Rinse Required, Fragrance Unscented, Standards 29 CFR 1910.1200, EPA Registered, Surfaces for Use On Ceramic, Concrete, Quarry Tile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.