Bathroom Cleaner, 32 oz., Fresh, PK12
Mfr # 34762
Zoro # G5387846
product price: $61.99
/pk 12, $5.17/eaKey Features
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
1 qt.
Container Type
Bottle
Fragrance
Pleasant
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34762
Zoro #
G5387846
UPC #
50048011347627
Country of Origin
United States
Dimensions
Size
1 qt.
Cleaner Container Size
1 qt
Container Size
1 qt
Details
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Bottle
Item
Bathroom Cleaner
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Bottle
Color
Blue
Recommended Dilution
Ready to Use
RTU Yield per Container
32 oz.
Standards
EPA Registered, OSHA
Net Weight
2.1917 lb
VOC Content
0%
Rinse Required
Yes
pH Value
Acidic
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
pH Level
0.5
NSF Rating
Not Rated
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series No Series, VOC Content 0 Percent, pH Level 0.5, pH Value Acidic, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, OSHA, Net Weight 2.1917 lb, Package Quantity 12
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.