Bearing, Double Sealed, Steel
- Mfr # 28776
- Zoro # G222796689
product price:Â
$
10.85
/ea
Key Features
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28776
- Zoro #
- G222796689
- UPC #
- 00051141287768
- Country of Origin
- Taiwan, Province of China
- Item
- Bearing, Double Sealed - Elite ROS 12 mm x 28 mm x 8 mm, 28776
Dimensions
- Overall Width
- 5 in
Description
Bearing, Double Sealed - Elite ROS 12 mm x 28 mm x 8 mm, 28776, Product Type Bearing, Compatible Manufacturer Model Number 20208, 20250, 20251, 20252, 20253, 20255, 20315, 20316, 20317, 20318, 20319, 20320, 20321, 20322, 20324, 20325, 20326, 20327, 20328, 20329, 20330, 28334, 28335, 28336, 28337, 28494, 28495, 28496, 28497, 28498, 28499, 28500, 28501, 28502, 28503, 28504, 28505, 28506, 28507, 28508, 28509, 28510, 28511, 28512, 28513, 28514, 28515, 28516, 28517, 28631
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.