Zoro Homepage

Between Coats Finishing Disc, 20 in, 10 pk, Maroon Very Fine, 10PK

  • Mfr # BCP20CC

  • Zoro # G615807510


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Disc Diameter
20 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Attachment Type
Hook & Loop
Item Type
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCP20CC
Zoro #
G615807510
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
20 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Attachment Type
Hook & Loop
Item Type
Disc

Description

3M Between Coats Finishing Disc is designed with strips that fasten to pads by hooking into the pad for positive driving without danger of adhesive transfer.


  • Sanding Screen
  • Shape: Round
  • Color: Brown
  • Open Mesh Fabric backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.