
Black Sanding Block, 5 per case, 5PK
Mfr # 32151SRP
Zoro # G215783030
product price: $23.69
/pk 5, $4.74/eaKey Features
For Sheet Width
2-3/4 in
Attachment Type
Clip-on
Vacuum Support
No
For Sheet Length
9 in
Sanding Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32151SRP
Zoro #
G215783030
UPC #
-
Country of Origin
China
Dimensions
For Sheet Width
2-3/4 in
For Sheet Length
9 in
Details
Attachment Type
Clip-on
Vacuum Support
No
Sanding Type
Wet/Dry
Description
- Rubber block conforms to sanding surfaces, keeps sandpaper flat against the surface
- 1 sanding block per pack
- Helps ensure consistent sanding results without "sanding waves"
- Internal attachment pins hold sandpaper securely in place
- Makes sanding faster, easier and more effective for auto body repair and other jobs
- Makes sanding faster, easier and more effective for auto body repair and other jobs
- Use for wet or fry sanding
- For use on metal, drywall, wood, plastic, fiberglass and others
- Durable construction for tough sanding jobs
- Great for hand sanding of Bondo® body filler, putty or primers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.