Zoro Homepage

Blue Abrasive Disc 321U, Ceramic, 320 Grit, Coated Type, 321U

  • Mfr # 7100216057

  • Zoro # G315316879


product price: $58.65
/pk 50, $1.17/ea
Sold in multiples of 4 for $234.60

Key Features

Grade
Fine
Abrasive Material
Ceramic
Grit
320
Abrasive Type
Coated
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100216057
Zoro #
G315316879
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Grade
Fine
Abrasive Material
Ceramic
Grit
320
Abrasive Type
Coated
Item
Blue Abrasive Disc 321U
Backing Material
Paper
Series
321U
Backing Weight
B/C
Coating Coverage
Closed
Color
Blue
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Dust

Description

Blue Abrasive 321U Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.