
Blue Abrasive Disc, 5 in Dia, Ceramic Aluminum Oxide, 500 Grit
Mfr # 36261
Zoro # G005991577
product price: $35.75
/pk 50, $0.72/eaSold in multiples of 4 for $143.00
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic Aluminum Oxide
Disc Backing Material
Paper
Disc Attachment Type
Hook & Loop
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36261
Zoro #
G005991577
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Item
Blue Abrasive Disc
Abrasive Material
Ceramic Aluminum Oxide
Grit
500
Disc Backing Material
Paper
Disc Attachment Type
Hook & Loop
Color
Blue
For Use With
Clear Coat, Dry
Coat Type
Closed Coat
Product Form
Disc
Bond Type
Resin
Description
Blue Abrasive Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.