Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Abrasive Disc Multi-hole, Ceramic, 120 Grit, Coated Type, 321U

  • Mfr # 7100091342

  • Zoro # G615316883


product price: $40.79
/pk 50, $0.82/ea
Sold in multiples of 4 for $163.16

Key Features

Grade
Medium
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100091342
Zoro #
G615316883
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Grade
Medium
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Color
Blue
Backing Material
Paper
Coating Coverage
Closed
Backing Weight
B/C
Series
321U
Item
Blue Abrasive Disc Multi-hole
Resistance Properties
Dust
Number of Vacuum Holes
Multi-Hole

Description

Abrasive Multi-hole Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.