Shop 3M
See all product information
Create Account
Blue Abrasive Sheet Roll
- Mfr # 7100098211
- Zoro # G715316820
product price:Â
$
38.59
/ea
Sold in multiples of 5 for
$192.95
Key Features
Overall Length
10 yd
Overall Width
2 3/4 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100098211
- Zoro #
- G715316820
- UPC #
- 00051131362154
- Country of Origin
- Canada
- Item
- Abrasive Roll
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 40
- Backing Material
- Paper
- Backing Weight
- C
- Series
- 321U
- Color
- Blue
- Vacuum Holes
- Non-Vacuum
- Attachment Type
- PSA
- Product Type
- Sandpaper Roll
- Resistance Properties
- Heat, Tear, Wear
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Drywall, Filler, Nickel, Paint, Plastic, Primer, Putty, Rubber, Sealer, Stainless Steel, Steel
- Wire Color
- Blue
Dimensions
- Overall Length
- 10 yd
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 10 yd
- Length
- 10 yd
Description
Blue Abrasive Sheet Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.