Zoro Homepage

Blue Net Disc Roll 36424, 220, 6 in, 100 Discs/Roll, 8PK

  • Mfr # 310W

  • Zoro # G215807576


product price: $638.99
/pk 8, $79.87/ea
Free Shipping & Returns

Key Features

Max. Speed
12,000 rpm
Abrasive Material
Aluminum Oxide
Disc Backing Material
Net
Disc Attachment Type
Hook & Loop
Disc Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310W
Zoro #
G215807576
UPC #
-
Country of Origin
United Kingdom

Dimensions

Disc Diameter
6 in

Details

Max. Speed
12,000 rpm
Abrasive Material
Aluminum Oxide
Disc Backing Material
Net
Disc Attachment Type
Hook & Loop
Color
Blue
Grit
220
Equipment - Machines
Double Action Sanders
For Industries
Aerospace, Agriculture, Automotive, Construction, Furniture, Marine, Military, Specialty Vehicles, Transportation, Heavy Equipment,and Woodworking.
Application
Deflashing, Finishing, Parting Line Removal, Refining, Sanding, Scuffing, Shaping, Stripping, Surface Preparation
Item Type
Disc Roll

Description

Get outstanding performance at an affordable price with 3M Blue Net Discs - the best-performing net abrasives disc for value-focused pros. 3M Blue Net Discs are built with an engineered ceramic-mineral blend of abrasives to deliver a faster cut rate and longer disc life than other leading brands' net discs in their class. You'll see excellent dust removal when used with dust extraction.


  • Spend less time sanding and less time changing discs with 3MTM Blue Net Discs, the new superstar in sanding discs for value-focused shops.
  • Available in grades from 80 to 320, in 3-inch, 5-inch, 6-inch and 8-inch diameters they'll help you work faster from stripping to paint prep. They work existing dust extraction systems, providing a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuum.
  • Built with an engineered ceramic-mineral blend that cuts faster and lasts longer than other net abrasives in their class. They are balanced for maximum abrasive performance for cut, life and dust extraction.
  • 3MTM Blue Net Discs are the best performing net discs in their class, they deliver the cut, life, and dust extraction businesses need to fuel productivity and boost efficiency.
  • Built with an engineered ceramic-mineral blend that cuts at least 30% faster and lasts at least 30% longer than other net abrasives. It is balanced for maximum abrasive performance in its class for cut, life and dust extraction.
  • Built with an engineered ceramic-mineral blend that cuts at least 30% faster and lasts at least 30% longer than other net abrasives. It is balanced for maximum abrasive performance in its class for cut, life and dust extraction.
  • 3MTM Blue Net discs provide excellent dust removal when used on new or existing dust extraction systems – a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuum.
  • Prolong the life of your sander's backup pad and maintain consistent attachment with the use of a protection pad or pad saver.
  • 3MTM HookitTM attachment makes changing discs fast and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.