Zoro Homepage

Boat Wax

  • Mfr # 7100087468

  • Zoro # G215555040


product price: $46.59
/ea
Sold in multiples of 6 for $279.54

Key Features

Container Type
Bottle
Color
Yellow
Standards
OSHA 29 CFR 1910.1200
Series
Perfect-It
VOC Content Weight
503 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100087468
Zoro #
G215555040
UPC #
00051131361133
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Boat Wax
Container Type
Bottle
Color
Yellow
Standards
OSHA 29 CFR 1910.1200
Series
Perfect-It
VOC Content Weight
503 g/L
Product Type
Wax
Product Form
Liquid
Application Method
Polisher
Fragrance
Banana
Flash Point
200 Degrees F
Features
Maximum pH Level
8.5
Minimum pH Level
7.5
VOC Content Weight Percentage
14.8 %

Description

Boat Wax

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.