Zoro Homepage
This item is Discontinued.
3M Body Filler, 1 qt, Can, Gray 492

Body Filler, 1 qt, Can, Gray (Discontinued)

  • Mfr # 492
  • Zoro # G6773650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492
Zoro #
G6773650
UPC #
00076308004927
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Body Filler
Container Type
Can
Color
Gray
Dry Time
20 min.
Application
Auto Body Repair and Finish
Base Type
Polyester Resin with Styrene Monomer/Benzoyl Peroxide
For Use With
Creme Hardener

Description

Body Filler,1 qt.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.