Zoro Homepage

Bonnet Cleaner, 2L Bottle

  • Mfr # 11L

  • Zoro # G2450201


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Carpet Cleaners
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2L
Container Type
Trigger Spray Bottle
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L
Zoro #
G2450201
UPC #
50048011259814
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Sub-Category
Carpet Cleaners
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item
Bonnet Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
1:51
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Standards
OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Cleaner Container Type
Bottle
Cleaner Form
Liquid
pH
Neutral
Primary Chemical
None
For Use On
Bonnet Cleaner
RTU Yield per Container
26 gal.
Flash Point
148 Degrees F
Item - Portion Control System Chemicals
Bonnet Cleaner
Color
Amber
Chemical No.
11L
Chemical Label Number
11L
VOC Content
7%
Surfaces for Use On
Carpet
pH Level
9.7
Label Number
11L
EPA Registered
Yes
Chemical Flow Rate
Low
Rinse Required
Yes
Fits Dispenser Series
Twist 'n Fill
pH Value
Alkaline
Label Color Coding
Green
Product Label
Bonnet Cleaner
Properties
Low Foam

Description

Bonnet Cleaner, Chemical Flow Rate Low, Label Number 11L, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Trigger Spray Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 9.7, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:51, Concentrated, EPA Registered Yes, Properties Low-Foaming, Flash Point 148 Degrees F, VOC Content 7 Percent, Fragrance Unscented, Standards 29 CFR 1910.1200, EPA Registered, Surfaces for Use On Carpet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.