Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 24

  • Mfr # 302

  • Zoro # G315772453


product price: $152.99
/pk 24, $6.37/ea
Free Shipping & Returns

Key Features

Tape Core Diameter
3 in
Tape Adhesive
Pressure Sensitive Acrylic
Series
302
Tape Elongation
100 %
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302
Zoro #
G315772453
UPC #
00638060535271
Country of Origin
China

Dimensions

Tape Core Diameter
3 in
Tape Thickness
1.6 mil
Metric Tape Width
72 mm
Metric Tape Length
100 m
Imperial Tape Length
109 3/8 yd
Imperial Tape Width
2 13/16 in

Details

Item
Box Sealing Tape, PK 24
Tape Adhesive
Pressure Sensitive Acrylic
Series
302
Tape Elongation
100 %
Tape Tensile Strength
20 lb/in
Tape Color
Clear
Tape Application
Hand
Max. Tape Performance Temp.
73 Degrees F
Standards
FDA Approved
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
18 oz/in
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo

Description

Box Sealing Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.