
Box Sealing Tape, PK 36
Mfr # 302
Zoro # G315772477
product price: $151.99
/pk 36, $4.22/ea
Free Shipping & Returns
Key Features
Tape Elongation
100 %
Tape Tensile Strength
20 lb/in
Tape Thickness
1.6 mil
Standards
FDA Approved
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302
Zoro #
G315772477
UPC #
00638060535264
Country of Origin
China
Dimensions
Tape Thickness
1.6 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Imperial Tape Length
109 3/8 yd
Metric Tape Length
100 m
Details
Tape Elongation
100 %
Tape Tensile Strength
20 lb/in
Standards
FDA Approved
Tape Color
Clear
Item
Box Sealing Tape, PK 36
Series
302
Max. Tape Performance Temp.
73 Degrees F
Tape Backing Material
Polypropylene Film
Tape Adhesive
Pressure Sensitive Acrylic
Tape Adhesive Strength
18 oz/in
Tape Application
Hand
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Case
Description
Box Sealing Tape, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.