Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 36

  • Mfr # 305

  • Zoro # G115772424


product price: $154.99
/pk 36, $4.31/ea
Free Shipping & Returns

Key Features

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Tape Tensile Strength
21 lb/in
Tape Backing Material
Polypropylene Film
Max. Tape Performance Temp.
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305
Zoro #
G115772424
UPC #
00638060535196
Country of Origin
China

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Metric Tape Width
48 mm
Imperial Tape Length
109 3/8 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
100 m

Details

Tape Tensile Strength
21 lb/in
Tape Backing Material
Polypropylene Film
Max. Tape Performance Temp.
73 Degrees F
Standards
FDA Approved
Tape Adhesive
Acrylic
Series
305
Tape Adhesive Strength
16.2 oz/in
Tape Application
Hand
Item
Box Sealing Tape, PK 36
Tape Color
Clear
Shelf Life
18 mo
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.