Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 36

  • Mfr # 305

  • Zoro # G715772480


product price: $120.99
/pk 36, $3.36/ea
Sold in multiples of 72 for $8,711.28
Item requires special delivery charges. A $2.22 per item surcharge will be applied.

Key Features

Tape Adhesive Strength
16.2 oz/in
Tape Color
Clear
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
73 Degrees F
Tape Backing Material
Polypropylene Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305
Zoro #
G715772480
UPC #
00638060535240
Country of Origin
China

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Metric Tape Length
50 m
Imperial Tape Length
54 11/16 yd
Metric Tape Width
48 mm

Details

Tape Adhesive Strength
16.2 oz/in
Tape Color
Clear
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
73 Degrees F
Tape Backing Material
Polypropylene Film
Standards
FDA Approved
Tape Application
Hand
Tape Tensile Strength
21 lb/in
Item
Box Sealing Tape, PK 36
Series
305
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Case
Shelf Life
18 mo

Description

Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.