Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 4

  • Mfr # 305

  • Zoro # G515772437


product price: $244.99
/pk 4, $61.25/ea
Free Shipping & Returns

Key Features

Standards
FDA Approved
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
16.2 oz/in
Tape Thickness
1.8 mil
Series
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305
Zoro #
G515772437
UPC #
00638060535226
Country of Origin
China

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Imperial Tape Length
999 9/16 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
914 m
Metric Tape Width
72 mm

Details

Item
Box Sealing Tape, PK 4
Standards
FDA Approved
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
16.2 oz/in
Series
305
Tape Adhesive
Acrylic
Tape Color
Clear
Tape Application
Machine
Tape Tensile Strength
21 lb/in
Max. Tape Performance Temp.
73 Degrees F
Package Configuration
Case
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.