Zoro Homepage

Box Sealing Tape, PK 6

  • Mfr # 305

  • Zoro # G915772440


product price: $244.99
/pk 6, $40.83/ea
Sold in multiples of 27 for $6,614.73
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tape Thickness
1.8 mil
Series
305
Tape Tensile Strength
21 lb/in
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305
Zoro #
G915772440
UPC #
00638060535233
Country of Origin
China

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Metric Tape Width
48 mm
Metric Tape Length
1,500 m
Imperial Tape Width
1 7/8 in
Imperial Tape Length
1,640 7/16 yd

Details

Item
Box Sealing Tape, PK 6
Series
305
Tape Tensile Strength
21 lb/in
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
73 Degrees F
Standards
FDA Approved
Tape Color
Clear
Tape Adhesive Strength
16.2 oz/in
Tape Backing Material
Polypropylene Film
Tape Application
Machine
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo

Description

Box Sealing Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.