Brake Hub Cleaning Disc Holder 07545
- Mfr # 7000121093
- Zoro # G212339278
product price:Â
$
37.15
/ea
Key Features
Color
Black
Attachment Type
TS
Max. Speed
20000 mps
Application
Grinding
Shank Size
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000121093
- Zoro #
- G212339278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Size
- 0.25 in
Details
- Item
- Pad Holder
- Color
- Black
- Attachment Type
- TS
- Max. Speed
- 20000 mps
- Application
- Grinding
Description
The 3M Brake Hub Cleaning Disc Holder is used to attach and hold Scotch-Brite Roloc Brake Hub Cleaning Discs to die grinders or right angle disc sanders. The 3M Brake Hub Cleaning Disc Holder and associated discs are designed to remove rust and corrosion from metal surfaces, particularly around wheel studs on brake drums or rotors. Firmly holds 3M Brake Hub Cleaning Discs for rust removal on brake rotors and drums | Features a hollow center, enabling operators to slide over and around wheel studs without damaging stud threads | Product rated to 20,000? RPM
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.