Zoro Homepage
This item is Discontinued.
3M Breakout Boot, 3 Outlet, 2.7In L HDBB-310-1-250

Breakout Boot, 3 Outlet, 2.7In L (Discontinued)

  • Mfr # HDBB-310-1-250
  • Zoro # G3074303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDBB-310-1-250
Zoro #
G3074303
UPC #
051128579572
Country of Origin
United Kingdom

Dimensions

Heat Shrink Breakout Boot Length
2.7 in
Shrink Tubing Wall Thickness After Shrinking
0.100 in
Wall Thickness After Shrinking
0.10"
Length
2.7"

Details

Color
Black
Number of Outlets
3
Cable End I.D. Before Shrinking
0.90 in
Shrink Tubing Material
Polyolefin
Cable End I.D. After Shrinking
0.36 in
Flame Retardant
Yes
Outlet I.D. Before Shrinking
0.33 in
Outlet I.D. After Shrinking
0.12 in
Shrink Ratio
3:1
Heat Shrink Breakout Boot Type
Heat Shrink Breakout Boot
Standards
NAVSEA, DOD-STD-2003-1
Shrink Tube Material Type
Semi Rigid
Temp. Range
-67 Degrees to 230 Degrees F
Item
Heat Shrink Breakout Boot
Resists
Puncture, Abrasion, Splits, Mild Acids And Alkalis
Max. Voltage
1000

Description

Heat Shrink Breakout Boot, Number of Outlets 3, Cable End I.D. Before Shrinking 0.90 in, Cable End I.D. After Shrinking 0.36 in, Outlet I.D. Before Shrinking 0.33 in, Outlet I.D. After Shrinking 0.12 in, Shrink Tubing Material Polyolefin, Tubing Flexibility Semi Rigid, Flame Retardant Yes, Heat Shrink Breakout Boot Length 2.7 in, Color Black, Shrink Tubing Wall Thickness After Shrinking 0.100 in, Shrink Ratio 3:1, Max. Voltage 1000, Temp. Range -67 Degrees to 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.