Shop 3M
See all product information
Create Account
Breathing Tube, Blk, 12-2/5 in, 3M
- Mfr # SA-2600
- Zoro # G5015838
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
For Use With
3M Supplied Air Systems
Color
Black
Standards
ANSI, OSHA
Compatible with Brand
3M
System Type
PAPR System, SAR System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-2600
- Zoro #
- G5015838
- UPC #
- 00051131370012
- Country of Origin
- United States
- Item
- Breathing Tube
- For Use With
- 3M Supplied Air Systems
- Color
- Black
- Standards
- ANSI, OSHA
- Compatible with Brand
- 3M
- System Type
- PAPR System, SAR System
- Series
- SA-2000
- Brand and Series
- 3M(TM)
- Includes
- Air Regulating Valve, Industrial Interchange Coupling
- Wire Color
- Black
- Compatible Product Type
- 3M Supplied Air Systems
Dimensions
- Length
- 12 2/5 in
Description
Breathing Tube, For Use With 3M Supplied Air Systems, SA-2000, Compatible with Brand 3M, Includes Air Regulating Valve, Industrial Interchange Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.