Breathing Tube, Breathe Easy, , 33 in
Mfr # RBE-BTH
Zoro # G3355782
product price: $177.99
/ea
Free Shipping & Returns
Key Features
For Use With
Air Purifying Respirator (PAPR) Hood Systems RBE-NM10 and RBE-L10
Size
33 in
System Type
PAPR System
Material
Butyl
Series
Breathe Easy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBE-BTH
Zoro #
G3355782
UPC #
00051131918900
Country of Origin
United States
Dimensions
Size
33 in
Width
33 in
Details
Item
Breathing Tube
For Use With
Air Purifying Respirator (PAPR) Hood Systems RBE-NM10 and RBE-L10
System Type
PAPR System
Material
Butyl
Series
Breathe Easy
Brand and Series
3M Breathe Easy
Description
Breathing Tube, Breathe Easy, For Use With Air Purifying Respirator (PAPR) Hood Systems RBE-NM10 and RBE-L10, 33 in Width, Butyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.