Breathing Tube, Speedglas, For Use With, Speedglas 9100, TR-300 Series , 32-2/3 in
Mfr # BT-40
Zoro # G3704346
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
For Use With
Speedglas 9100, TR-300 Series
Size
32-2/3 in
System Type
PAPR System
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-40
Zoro #
G3704346
UPC #
00051131173804
Country of Origin
United States
Dimensions
Size
32-2/3 in
Length
32 43/64 in
Width
32 2/3 in
Details
Item
Breathing Tube
For Use With
Speedglas 9100, TR-300 Series
System Type
PAPR System
Material
Rubber
Color
Black
Series
Speedglas
Brand and Series
3M Speedglas
Description
Breathing Tube, Speedglas, For Use With Speedglas 9100, TR-300 Series, 32 43/64 in Length, 32 2/3 in Width, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.