Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRIGHT SCREEN PRIVACY FILTER FOR 12.1IN LAPTOP, 16:10,

  • Mfr # BP121W1B

  • Zoro # G221706160


product price: $55.55
/ea

Key Features

Compatible Devices
2 in 1 Notebook
Viewing Area Dimension
10.29 in x 6.43 in
Touch Compatibility
Yes
Reversible
Yes
Includes
Bright Screen Privacy Filter for 12.1in Laptop, 16:10, BP121W1B COMPLY Adhesive Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP121W1B
Zoro #
G221706160
UPC #
638060338377
Country of Origin
United States

Dimensions

Viewing Area Dimension
10.29 in x 6.43 in
Height
6.43 in
Width
10.29 in
Display Size Supported
12.1 in

Details

Compatible Devices
2 in 1 Notebook
Touch Compatibility
Yes
Reversible
Yes
Includes
Bright Screen Privacy Filter for 12.1in Laptop, 16:10, BP121W1B COMPLY Adhesive Strips
Orientation
Landscape
Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant
Film Classification
Bright Screen
Features
Privacy, Reversible Matte-to-Matte
Product Type
Privacy Screen Filter
Widescreen
Yes
Screen Attachment
Flip, Adhesive Strip
Blue Light Reduction
Yes
Anti-glare
Yes
Color
Black
Aspect Ratio
16:10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.