BRIGHT SCREEN PRIVACY FILTER FOR 12.3IN FULL SCREEN LAPTOP (3:2 ASPECT RATIO)
Mfr # BP123C3E
Zoro # G222442654
product price: $51.35
/eaKey Features
Anti-glare
Yes
Compatible Devices
2 in 1 Notebook
Blue Light Reduction
Yes
Display Size Supported
12.3 in
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP123C3E
Zoro #
G222442654
UPC #
51144065417
Country of Origin
United States
Dimensions
Display Size Supported
12.3 in
Viewing Area Dimension
10.60 in x 7.60 in
Height
7.60 in
Width
10.60 in
Details
Anti-glare
Yes
Compatible Devices
2 in 1 Notebook
Blue Light Reduction
Yes
Reversible
Yes
Product Type
Privacy Screen Filter
Screen Attachment
Flip, Adhesive Strip
Features
Reversible Matte-to-Matte, Privacy
Display Type Supported
LCD
Includes
Bright Screen Privacy Filter for 12.3in Full Screen Laptop, 3:2, BP123C3E Adhesive Strips
Aspect Ratio
3:2
Orientation
Landscape
Surface Finish
Matte, Glossy
Film Classification
Bright Screen
Touch Compatibility
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.