BRIGHT SCREEN PRIVACY FILTER FOR 13.3IN FULL SCREEN LAPTOP, 16:9,
Mfr # BP133W9E
Zoro # G922443340
product price: $55.35
/eaKey Features
Width
11.89 in
Compatible Devices
2 in 1 Notebook
Viewing Area Dimension
11.89 in x 6.83 in
Reversible
Yes
Touch Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP133W9E
Zoro #
G922443340
UPC #
638060338360
Country of Origin
United States
Dimensions
Width
11.89 in
Viewing Area Dimension
11.89 in x 6.83 in
Display Size Supported
13.3 in
Height
6.83 in
Details
Compatible Devices
2 in 1 Notebook
Reversible
Yes
Touch Compatibility
Yes
Product Type
Privacy Screen Filter
Widescreen
Yes
Screen Attachment
Flip, Adhesive Strip
Blue Light Reduction
Yes
Features
Privacy, Reversible Matte-to-Matte
Includes
Bright Screen Privacy Filter for 13.3in Full Screen Laptop, 16:9, BP133W9E COMPLY Adhesive Strips
Display Type Supported
LCD
Color
Black
Film Classification
Bright Screen
Orientation
Landscape
Anti-glare
Yes
Durability
Fingerprint Resistant, Scratch Resistant
Aspect Ratio
16:9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.