BRIGHT SCREEN PRIVACY FILTER FOR 14.5IN LAPTOP, 16:10,
Mfr # BP145W1B
Zoro # G922444279
product price: $63.19
/eaKey Features
Widescreen
Yes
Film Classification
Bright Screen
Display Size Supported
14.5 in
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP145W1B
Zoro #
G922444279
UPC #
198957211850
Country of Origin
Viet Nam
Dimensions
Display Size Supported
14.5 in
Details
Widescreen
Yes
Film Classification
Bright Screen
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Aspect Ratio
16:10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.