Zoro Homepage

Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte

  • Mfr # BP140W9E

  • Zoro # G910126682


product price: $62.79
/ea

Key Features

Includes
Bright Screen Privacy Filter for 14in Full Screen Laptop, 16:9, BP140W9E, COMPLY Adhesive Strips
Device Supported
2 in 1 Notebook
Anti-glare
Yes
Aspect Ratio
0.672917
Viewing Area Dimension
12.52" x 7.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP140W9E
Zoro #
G910126682
UPC #
638060338407
Country of Origin
United States

Dimensions

Viewing Area Dimension
12.52" x 7.19"
Display Size Supported
14"

Details

Includes
Bright Screen Privacy Filter for 14in Full Screen Laptop, 16:9, BP140W9E, COMPLY Adhesive Strips
Device Supported
2 in 1 Notebook
Anti-glare
Yes
Aspect Ratio
0.672917
Widescreen
Yes
Screen Attachment
Adhesive Strip
Orientation
Landscape
Touch Compatibility
Yes
Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant
Blue Light Reduction
Yes
Item
Privacy Screen Filter

Description

Get the revolutionary new privacy filter that so seamlessly protects your onscreen data, you'll hardly know it's there-but visual hackers around you will. Introducing the 3M Bright Screen Privacy Filter. Easy to apply, easy to use, easy to forget it's there. Only from 3M, the experts in screen privacy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.