BRIGHT SCREEN PRIVACY FILTER FOR 15IN FULL SCREEN LAPTOP (3:2 ASPECT RATIO)
Mfr # BP150C3E
Zoro # G521706556
product price: $67.05
/eaKey Features
Film Classification
Bright Screen
Display Type Supported
LCD
Reversible
Yes
Touch Compatibility
Yes
Blue Light Reduction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP150C3E
Zoro #
G521706556
UPC #
51144066025
Country of Origin
China
Dimensions
Width
12.83 in
Display Size Supported
15 in
Height
8.96 in
Details
Film Classification
Bright Screen
Display Type Supported
LCD
Reversible
Yes
Touch Compatibility
Yes
Blue Light Reduction
Yes
Color
Dual Color
Aspect Ratio
3:2
Screen Attachment
Flip, Adhesive Strip
Orientation
Landscape
Anti-glare
Yes
Compatible Devices
2 in 1 Notebook
Product Type
Privacy Screen Filter
Features
Privacy, Reversible Matte-to-Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.