Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRIGHT SCREEN PRIVACY FILTER FOR 15IN LAPTOP (4:3 ASPECT RATIO)

  • Mfr # BP150C3B

  • Zoro # G322444671


product price: $62.39
/ea

Key Features

Product Type
Privacy Screen Filter
Display Size Supported
15 in
Display Type Supported
LCD
Features
Reversible Matte-to-Matte, Privacy
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP150C3B
Zoro #
G322444671
UPC #
51144065516
Country of Origin
United States

Dimensions

Display Size Supported
15 in
Height
9 in
Viewing Area Dimension
12 in x 9 in
Width
12 in

Details

Product Type
Privacy Screen Filter
Display Type Supported
LCD
Features
Reversible Matte-to-Matte, Privacy
Blue Light Reduction
Yes
Compatible Devices
2 in 1 Notebook
Durability
Glare Resistant
Orientation
Landscape
Screen Attachment
Adhesive Strip, Flip
Reversible
Yes
Touch Compatibility
Yes
Includes
Bright Screen Privacy Filter for 15in Laptop, 4:3, BP150C3B Adhesive Strips
Anti-glare
Yes
Film Classification
Bright Screen
Aspect Ratio
4:3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.